Shop All Voice & Data Outlets, Boxes, Faceplates
Belden
6 PORT FACEPLATE KEYSTONE, FLUSH MOUNT, WHITE
Mfr # AX102251
Zoro # G0589758
product price: $4.39
/ea
Sold in multiples of 20 for $87.80
$87.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Electric White
- Number of Ports 6
- Width 2.75 in
- Depth 0.26 in
- Height 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX102251
- Zoro # G0589758
- UPC # 611589004718
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 2.75 in |
Depth | 0.26 in |
Height | 4.5 in |
Details
Color | Electric White |
Number of Ports | 6 |
Environmental Space | Indoor |
Safety Listing | Bi-national Standard Listed |
Storage Temperature Range | -40 to 70°C |
Gang | 1 |
Mounting | Flush Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M12E12)
- ELASCO PRODUCTS Triple channel, 2 in (MG3200)
- HUBBELL Receptacle, 50 A Amps, 250V AC, Flush Mount, Single Outlet, 6-50R, Black (HBL9367)
- GARDNER BENDER Blue Winged Wire Connectors (10-089)
- MONOPRICE A/V WallPlate, HDMI w/Ext, 2P, White (7332)
- HUBBELL PREMISE WIRING Fitting, Snap In (SFFWX)
- LEVITON RJ JACK AND MODULE BACKBOX SG 1.45 BK (42777-1EB)
- BALDWIN ESTATE Faceplates (5098.004.N)
- MONOPRICE WallPlate, Blank, 4 Hole, 2 Gang, White (6831)
- PANDUIT Surface Mount Box, Mini Com, 4 Port, White (CBX4WH-AY)
- MONOPRICE Split Plate, Flexible Opening, Black (12575)
- Belden Voice & Data Outlets, Boxes, Faceplates