Shop All Voice & Data Outlets, Boxes, Faceplates
Belden
6-PORT FACEPLATE DOUBLE GANG, KEYSTONE-STYLE W/ID WINDOWS
Mfr # AX102671
Zoro # G0597302
product price: $8.55
/ea
Sold in multiples of 15 for $128.25
$128.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Electric White
- Number of Ports 6
- Width 4.59 in
- Depth 0.26 in
- Height 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX102671
- Zoro # G0597302
- UPC # 611589005432
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 4.59 in |
Depth | 0.26 in |
Height | 4.5 in |
Details
Color | Electric White |
Number of Ports | 6 |
Storage Temperature Range | -40 to 70°C |
Safety Listing | c(UL)us Listed |
Environmental Space | Indoor |
Gang | 2 |
Mounting | Flush Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 12A, 600V AC, Indicating (FRS-R-12ID)
- SIEMENS Module (6ES7155-6AU00-0BN0)
- SQUARE D 600VAC Definite Purpose Contactor 4P 30A (8910DPA34V02Y392)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, Straight, Aluminum, 1-5/8 in L, 1/2 in MNPT, Silver, Blue Color Code (SHC1023)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Data, NEMA 12/4, Gray (P5E)
- MARINCO Cs8164N.Oem Marinco 50A 3Ph 480V A.C. Connector Master (CS8164N.OEM)
- ICC FACEPLATE, FLAT, 1-GANG, 1-PORT, 25PK, WH (IC107F1CWH)
- SIGMA ELECTRIC Cover Blank Wp Plstc Gry (14150)
- SWE-TECH 3C Cat6 Inline Junction Box, 110 Punch Down Type (FWT30X8-11100)
- BALDWIN ESTATE Faceplates (5098.004.N)
- MARINCO 205Fo Marinco 20A 125V Flanged Outlet Lkg (205FO)
- Belden Voice & Data Outlets, Boxes, Faceplates