Shop All Voice & Data Outlets, Boxes, Faceplates
Belden
4PORT MEDIAFLEX FACEPLATE KIT, SG W/PLATE INSERT LABEL BLANK, WHITE
Mfr # AX101784
Zoro # G0180188
product price: $8.59
/ea
Sold in multiples of 10 for $85.90
$85.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Elec. White
- Number of Ports 4
- Front Connection Flush
- Suitability - Indoor Yes
- Max. Capacity 4 ports
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX101784
- Zoro # G0180188
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Depth (in.) | 0.455 |
Height (in.) | 4.5 |
Width (in.) | 3.02 |
Details
Color | Elec. White |
Number of Ports | 4 |
Front Connection | Flush |
Suitability - Indoor | Yes |
Item Desc | MEDIAFLEX F/P KIT, 4-POR |
Max. Capacity | 4 ports |
Putup | 1 EA |
Storage Temperature Range | -40°C To +70°C |
Operating Temperature Range | -10°C To +60°C |
Related Parts | Compatible with 10GX, CAT6+,CAT5E MDVO Modular Jacks, Coax and Fiber inserts |
Suitable Applications | Compatible with a variety of modules that are suitable for use with Belden IBDN Systems 10GX, 4800, 3600, 2400, 1200, Fiber and Coax. |
Included Parts | windows, paper, 6-32 screws, 2 - 2 ports insert, 2- 1U blank insert, blank, installation guide |
Safety Listing | ACA, Bi-national Standard Listed |
Installation Temperature Range | -10°C To +60°C |
Connector/Hardware Retention | 20 lbs. |
Mounting | Flush Mount |
Gang | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT WiringDuct, Narrow, 1.75x3.06In, 6Ft, Gray (HN1.5X3LG6)
- WIEGMANN 316 stainless steel Enclosure, 16 in H, 6 in D, NEMA 4X, Hinged (BN4161406CHQTSSA)
- HUBBELL 4-PLEX Accessory, Number of Gangs: 1 and 2 Polycarbonate, Red (HBL4APR)
- SCHNEIDER ELECTRIC End Clamp, Clip-OnMnt, 35mm DIN Rail (NSYTRAAB35)
- GE GE 3-Outlet T-Shaped Heavy Duty Wall Outlet Adapter, Orange, 50281 (50281)
- PANDUIT 4-Port, Modular Furniture Faceplate (NK4MFBL)
- GE GE 6-Outlet Grounded Wall Tap Adapter, Light Almond, 54946 (54946)
- ICC FACEPLATE, FLAT, 1-GANG, 1-PORT, 25PK, WH (IC107F1CWH)
- SWE-TECH 3C Cat5e Inline Junction Box, 110 Punch Down Type (FWT30X6-11100)
- HUBBELL PREMISE WIRING Plate, 3 Ports, Gray (SSFL13)
- HUBBELL PREMISE WIRING Hubbell IFP12W 2 Socket Faceplate - 2 x Socket(s) - 1-gang - White (IFP12W)
- Belden Voice & Data Outlets, Boxes, Faceplates