Shop All Enclosure Covers & Accessories
Belden
48 PORT MOD ANGLED PATCH PANEL, 1U, BLACK, UNLOADED, ACCEPTS
Mfr # AX104600
Zoro # G0783423
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 44.450 mm
- Width 482.6 mm
- Length 258.826 mm
- Color Black
- Environmental Space Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX104600
- Zoro # G0783423
- UPC # 611589066969
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 44.450 mm |
Width | 482.6 mm |
Length | 258.826 mm |
Depth | 258.826 mm |
Details
Item | Patch Panel |
Color | Black |
Environmental Space | Indoor |
Storage Temperature Range | -40°C To +70°C |
Safety Listing | ACA, Bi-national Standard Listed |
Number of Ports | 48 |
Rack Units | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMORCORD Unbreakable Safety Pull Cable, 25 ft. (ARMORCORD-25FT-ORANGE)
- TRIPP LITE Protect It Surge Protector, 8 Outlets, 25 ft. Cord, 1440 Joules, Gray (TLP825)
- NOBLES/TENNANT CORD - POWER 14/3 75' YELLOW STW, 600V (610974)
- HUBBELL PREMISE WIRING Grounding Busbar, TMGB, Copper (HBBB14416H)
- HAMMOND Type 3R Louver Kit 6x6, Steel/Gray (1481L3R66GY)
- NATIONAL HARDWARE NARW HHING SLDBRA 1-1/2""L (N211-292)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, Steel/Gray (CN4ST6203)
- HAMMOND 4 Inch Box Ext, 8X8, Gray (CS88EXT4)
- HAMMOND Hole Plug, 1.5 in. Conduit, Steel/Gray (HP150)
- STEELWORKS 1-1/4X36 Tele Perf Tube (11200)
- HALEX 3/4 in. Knock-Out Seals (26072)
- Belden Enclosure Covers & Accessories