Shop All Enclosure Covers & Accessories
Belden
48-PORT KEYCONNECT PATCH PANEL, UNLOADED SHIELDED, TITANIUM 2U
Mfr # AX104564
Zoro # G0785575
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 88.138 mm
- Width 482.6 mm
- Length 118.618 mm
- Color Titanium
- Storage Temperature Range -40°C To +70°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX104564
- Zoro # G0785575
- UPC # 611589064637
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 88.138 mm |
Width | 482.6 mm |
Length | 118.618 mm |
Depth | 118.618 mm |
Details
Item | Patch Panel |
Color | Titanium |
Storage Temperature Range | -40°C To +70°C |
Environmental Space | Indoor |
Safety Listing | ACA, Bi-national Standard Listed |
Telecommunications Standards | Category 5e - TIA 568.C.2, Category 6 - TIA 568.C.2, Category 6A - TIA 568.C.2, Class E - ISO/IEC 11801:2002, Class EA - ISO/IEC 11801:2002 Amendment 2, Class D - ISO/IEC 11801:2002 |
Rack Units | 2 |
Number of Ports | 48 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Elbow 90 deg., 0.906 in., Black, Nylon (VPBRB-23N04)
- EATON Toggle Switch, SPST, 10A @ 277V, Screw (XTD1F2A2)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 2-Gang, 1) Toggle 1) Decorator, Black (PJ126BK)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW433)
- HAMMOND SS padlockable L handle (EHLPLSS)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- APC Netshelter Sx Black Server Rack 1070Mm 1991Mm Steel 600Mm Enclosure (E242296)
- WIREMOLD Legrand 1 5/16 in. D Plastic Electrical Conduit Connector For NM (NM17)
- TAYMAC Rigid C Assembly, Stamped Steel, 3" (RLC300)
- QUAZITE Underground Enclosure Cover, Blank Cover, 20-1/4 x 13-3/8 Enclosure, 8000 lbs., Polymer Concrete (PG1118CA0009)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- Belden Enclosure Covers & Accessories