Shop All Enclosure Covers & Accessories
Belden
48-PORT KEYCONNECT PATCH, PANEL UNLOADED 1U BLACK,
Mfr # AX103121
Zoro # G0787237
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 44.450 mm
- Width 19 in
- Length 33.020 mm
- Color Black
- Depth 33.020 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX103121
- Zoro # G0787237
- UPC # 611589034531
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 44.450 mm |
Width | 19 in |
Length | 33.020 mm |
Depth | 33.020 mm |
Details
Item | Panel |
Color | Black |
Safety Listing | ACA, Bi-national Standard Listed |
Storage Temperature Range | -40°C To +70°C |
Environmental Space | Indoor |
Additional Information | 48 |
Compatible Rack Unit | 1U |
Product Color | Black |
Product Type | Modular Patch Panel |
Number of RJ-11 Ports | 48 |
Product Line | KeyConnect |
Product Name | KeyConnect AX103121 48-Port Modular Patch Panel |
Package Contents | KeyConnect AX103121 48-Port Modular Patch Panel, 2 sets of Mounting Screws (4x10-32 and 4x12-24), Cable Management Brackets, Velcro Ties and a white LabelFlex Label Sheet |
Total Number of Ports | 48 |
Form Factor | Rack-mountable |
Rack Units | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 20A, 250V AC, Non-Indicating, 5 PK (GAB20)
- ERICSON Plug Nema L14-30, Perma-Tite Extreme Gra (2520-PW6P)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, PK25 (22CC37D0250)
- WESTWARD Welding Cable, 2 AWG, 10 ft., Black, Rubber (19YD99)
- SCHNEIDER ELECTRIC Spacial SF external fixing side panels - 2000x600 mm (NSY2SP206)
- HAMMOND Hardware Package of HD Clamps, 316 SS (1481HC18)
- HAMMOND 3R/4 Splitter Trough 225A 4 Wire, Steel/Gray (CN4ST6204)
- RITTAL Pack Of 2 FrontRear BasePlinth Components, TS 8601200 (TS 8601.200)
- HAMMOND Replacement Filter XPFA120, Pack of 5 (PFF2000)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- Belden Enclosure Covers & Accessories