Shop All Enclosure Covers & Accessories
Belden
48-PORT FLEX PANEL UNLOADED, FOR GIGAFLEX & EZ-MDVO MODULES
Mfr # AX101458
Zoro # G2782228
product price: $92.69
/ea
Sold in multiples of 25 for $2,317.25
Free Shipping & Returns
$2,317.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Termination Area Rear
- Depth (in.) 4
- Related Parts Compatible with 10GX, CAT6+ and CAT5E MDVO Modular Jacks
- Included Parts 4 Screws (10x32); 4 Screws (12x24); 1 Printable LabelFlex Half-Sheet; 1 Rear Cable Management Bar, 1 Installation Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX101458
- Zoro # G2782228
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Depth (in.) | 4 |
Height (in.) | 3.44 |
Width (in.) | 19 |
Details
Item | Flex Panel |
Color | Black |
Termination Area | Rear |
Related Parts | Compatible with 10GX, CAT6+ and CAT5E MDVO Modular Jacks |
Included Parts | 4 Screws (10x32); 4 Screws (12x24); 1 Printable LabelFlex Half-Sheet; 1 Rear Cable Management Bar, 1 Installation Guide |
Installation Temperature Range | -10°C To +60°C |
Storage Temperature Range | -40°C To +70°C |
Suitable Applications | Compatible with a variety of modules that are suitable for use with Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200. |
Putup | 1 EA |
Suitability - Indoor | Yes |
Safety Listing | ACA, Bi-national Standard Listed |
Item Desc | FLEX PATCH PANEL 48-P 2U BLK |
Operating Temperature Range | -10°C To +60°C |
Max. Capacity | 48 connectors |
Footprint/Type | MDVO-Style |
Front Connection | Flush |
Wiring | A/B Universal |
Number of Ports | 48 |
Rack Units | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pass-Thru™ Modular Data Plug, RJ45-CAT6A, Shielded (STP), 100-Pack (VDV826-754)
- TEMPCO RTD Probe, 1000 Ohms, Length 6 In, 900 F (RTD00577)
- HONEYWELL BLACK PUSHBUTTON (2PB11-T2)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 3R (HNF362R)
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7670)
- HAMMOND Mounting Feet, Set of 4, Zinc Plate (EZPMFHD)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- HUBBELL Cover, 4916 in L, 21316 in W, Aluminum, Gray, PowderCoated (5146-0)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 1 NEMA (7515)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Gray (HP100)
- HUBBELL LIGHTING Hubbell 8' LED Encl & Gasketed, 94W, 10000L, 4000K, Ribbed Lens, 0-10V Dim, DLC (LXEM8-40ML-RFA-EDU)
- Belden Enclosure Covers & Accessories