Shop All Voice & Data Jacks
Belden
48-PORT ANGLED PATCH PANEL 2U, CAT6+, LOADED, BLACK, REVCONNECT
Mfr # RV6PPA2U48BK
Zoro # G1333982
product price: $690.99
/ea
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 19.000 in
- Depth 5.830 in
- Number of Ports 48
- Height 3.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # RV6PPA2U48BK
- Zoro # G1333982
- UPC # 611589224956
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Width | 19.000 in |
Depth | 5.830 in |
Height | 3.47 in |
Details
Color | Black |
Number of Ports | 48 |
Environmental Space | Indoor |
Storage Temperature Range | -40°C To +70°C |
IEEE Specification | Power Over Ethernet (PoE) IEEE 802.3at type 1 and 2 (up to 30W), IEEE 802.3bt/D1.7 type 3 and 4 (up to 100W), CISCO UPOE (up to 60W), Power over HDBaseT<sup>TM</sup> (up to 100W) |
Safety Listing | c(UL)us Listed |
Telecommunications Standards | Category 6 - TIA 568.C.2, Category 6 - ISO/IEC 11801:2002 Ed.2 |
Other Standards | FCC Part 68;Subpart F;IEC 60603-7 |
Wiring | T568B |
Rack Units | 2 |
Termination | Jack Modules |
Category | CATEGORY 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, XHHW, 14 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (11292071)
- 3M Displacement Connector, 12-10 AWG, PK100 (562 BOX)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 6A, 3 Pole, 277/480V AC, D Curve (FAZ-D6/3-NA)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 3.50A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-3-1/2)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Blue (5371)
- BLACK BOX Cat5E Ez-Rj45 Modular Plugs, 50-Pack (C5EEZUP-50PAK)
- ALLEN TEL Modular Surface Jack, 4-Conductor, White (AT468-4-15)
- SWE-TECH 3C Cat6 Keystone Jack, White, Toolless, RJ45 Female (FWT327-120WH)
- HUBBELL PREMISE WIRING Hubbell XJ5e Network Connector - 1 x RJ-45 Network Female - Black (HXJ5EBK)
- MONOPRICE Datacom Jack, RJ11/RJ12, Tooless, White (7288)
- PANDUIT Cat 6 Punchdown Jack Module - Black (NK688MBL)
- Belden Voice & Data Jacks