Shop All Voice & Data Jacks
Belden
48-PORT ANGLED PATCH PANEL 2U, 10GX, LOADED, BLACK, REVCONNECT
Mfr # RVAPPA2U48BK
Zoro # G1333815
product price: $1,106.99
/ea
Free Shipping & Returns
$1,106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Depth 5.830 in
- Height 3.47 in
- Number of Ports 48
- Width 19.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # RVAPPA2U48BK
- Zoro # G1333815
- UPC # 611589225038
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Depth | 5.830 in |
Height | 3.47 in |
Width | 19.000 in |
Details
Color | Black |
Number of Ports | 48 |
IEEE Specification | Power Over Ethernet (PoE) IEEE 802.3at type 1 and 2 (up to 30W), IEEE 802.3bt/D1.7 type 3 and 4 (up to 100W), CISCO UPOE (up to 60W), Power over HDBaseT<sup>TM</sup> (up to 100W) |
Safety Listing | c(UL)us Listed |
Storage Temperature Range | -40°C To +70°C |
Other Standards | FCC Part 68;Subpart F;IEC 60603-7 |
Telecommunications Standards | Category 6A - TIA 568.C.2, Category 6A - ISO/IEC 11801:2002 Ed.2 |
Environmental Space | Indoor |
Rack Units | 2 |
Wiring | T568B |
Termination | Jack Modules |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/16" Inside Diameter - 50' Length - Black (HS352-S50-BLACK)
- EATON Cutler-Hammer Thermal Unit, 4.82 to 5.26A (FH32)
- MONOPRICE Ethernet Cable, Cat 6, White, 100 ft. (2333)
- MONOPRICE Cat6 Utp Ethernet Cable, 3 ft., Purple (2300)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJUEI)
- ALLEN TEL Flush Mount Wall Jack, 8-Conductor, Ivory (AT697B-NK)
- MONOPRICE Datacom Jack, Cat6, Tooless, Blue (1040)
- BENNETT Bennett PT950P EIC Port Pigtail (6BT-50051-07)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Green (5380)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- TRIPP LITE Security Key For Rj45 Plug Locks And Locking Inserts Red 2 Pack (N2LOCK-KEY-RD)
- Belden Voice & Data Jacks