Shop All Voice & Data Outlets, Boxes, Faceplates
Belden
4-PORT KEYCONNECT FACEPLATE, W/ID WINDOWS, STAINLESS STEEL
Mfr # AX104232
Zoro # G0597713
product price: $19.75
/ea
Sold in multiples of 5 for $98.75
$98.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Number of Ports 4
- Width 2.75 in
- Depth 0.26 in
- Height 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX104232
- Zoro # G0597713
- UPC # 611589006538
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 2.75 in |
Depth | 0.26 in |
Height | 4.5 in |
Details
Color | Stainless Steel |
Number of Ports | 4 |
Storage Temperature Range | -40°C to +70°C |
Safety Listing | ACA, c(UL)us Listed |
Telecommunications Standards | Category 6A - TIA 568.2-D, ISO/IEC 11801:2002 Amendment 2 |
Environmental Space | Indoor |
Gang | 1 |
Mounting | Flush Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Wire Guard, White, PVC, 3 ft L, 4" W (SR-WG-400-3-WT)
- IFM Photoelectric Sensor, Right Angle, Diffuse (OGH282)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 30A, 250V AC (OT30)
- OMRON SWITCH 24-240V-AC PHOTOELECTRIC SENSOR (E3JM-10DM4-US)
- ALLEN TEL Versatap Faceplate, 12-Port, White (AT30D-12-15)
- MARINCO Cs8164N.Oem Marinco 50A 3Ph 480V A.C. Connector Master (CS8164N.OEM)
- CMPLE 6P4C Double White Wall Plate Jacks (463-N)
- SWE-TECH 3C 1-Gang Recessed Low Voltage Cable Plate, White (FWT45-0001-WH)
- HUBBELL PREMISE WIRING Plate, 4 Ports, Gray, Wall (SSF204)
- MURR ELEKTRONIK MODLINK MSDD SOCKET INSERT USA 2XNEMA 5-15, GFCI 125VAC/15A (4000-68000-3220000)
- PANDUIT Faceplate, 4pt, Sgl Gang, Classic, Wh (CFPL4WHY)
- Belden Voice & Data Outlets, Boxes, Faceplates