Shop All Voice & Data Jacks
Belden
4-PORT KEYCONNECT ADAPTER, MODULAR FURNITURE ADAPTER, BLACK
Mfr # AX102901
Zoro # G1336588
product price: $8.45
/ea
Sold in multiples of 15 for $126.75
$126.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 3.12 in
- Height 1.84 in
- Number of Ports 4
- Depth 0.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX102901
- Zoro # G1336588
- UPC # 611589005586
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Width | 3.12 in |
Height | 1.84 in |
Depth | 0.19 in |
Details
Color | Black |
Number of Ports | 4 |
Environmental Space | Indoor |
Safety Listing | Bi-national Standard Listed |
Storage Temperature Range | -10 to 75°C |
Mounting | Modular Furniture |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Non Hinged Clamp (A20H20BLP)
- LEVITON Combination Device Switch 15A 120V 3 Dec Combo Sw Wht (1755-2W)
- QUICKCABLE Heat Shrink Tubing, 3/8" Red 6", PK5 (5668-005R)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Bu, Tg (CJ688TGBU)
- ALLEN TEL 24 AWG Solid Wire-8-Contact Round Cord Modular Phone Plug (AT8X8RCSC-24)
- MONOPRICE Datacom Jack, Cat5, Tooless, Blue (313)
- ALLEN TEL Surface Mount Pone Jack, Spade Tipped Leads, 6 Position 6 Conductor (AT214B4)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJ6EI)
- LEGRAND Cat5E Rj45 Utp Keystone Jack - Blue (03796)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJ5EOW Cat.5e Keystone Jack - 1 x RJ-45 Network Female - White (HXJ5EOW)
- TRIPP LITE Security Key For Rj45 Plug Locks And Locking Inserts Red 2 Pack (N2LOCK-KEY-RD)
- Belden Voice & Data Jacks