Shop All Voice & Data Jacks
Belden
4-PORT KEYCONNECT 106 ADAPTER, WHITE
Mfr # AX104124
Zoro # G1333605
Sold in multiples of 15 for $113.85
$113.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 4.09 in
- Number of Ports 4
- Width 1.74 in
- Depth 0.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # AX104124
- Zoro # G1333605
- UPC # 611589006071
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Height | 4.09 in |
Width | 1.74 in |
Depth | 0.28 in |
Details
Color | White |
Number of Ports | 4 |
Environmental Space | Indoor |
Safety Listing | Bi-national Standard Listed |
Storage Temperature Range | -40 to 70°C |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Splice Connector, Heat Shrink, Yellow, PK50 (5UGV2)
- SOUTHWIRE Bare Copper Grounding Wire, 4 AWG, 200 ft, None Insulation (10644302)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRFT50)
- KILLARK Conduit Body, 19.5 cu. in. Cap, 1-1/4" Hub (X47)
- UNIRISE USA Cat.6 Rj-45 Keystone Jack Is 8-Position 8-Conductor (8P8C) And (KEYC6-WHT)
- HUBBELL Speedgaina Category 5E Jack- Universal- Blue (HXJ5EB)
- HUBBELL PREMISE WIRING AV Connector, 5E, White (SFC5EW)
- MONOPRICE Datacom Jack, Cat5, Punch Down, White (5376)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJUGY Cat.4 Jack - 1 Pack - 1 x RJ-25 Network Female - Gray (HXJUGY)
- ALLEN TEL Wall Phone Outlet Jack, 6-Position, 6-Conductor, Screw Terminal (AT630A-6)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MGR-Q)
- Belden Voice & Data Jacks