Shop All Voice & Data Outlets, Boxes, Faceplates
Belden
4-PORT FLUSH MT UNLOADED, 1 GANG FOR GIGAFLEX/EZMDVO JCK
Mfr # 233859
Zoro # G5739168
product price: $4.85
/ea
Sold in multiples of 20 for $97.00
$97.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Ports 4
- Gang 1
- Mounting Flush Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 233859
- Zoro # G5739168
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Color | White |
Number of Ports | 4 |
Gang | 1 |
Mounting | Flush Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROMICROME 50 ft. 14 by 3 Pink Pro Glo Extension Cord (MI2669161)
- CARLING TECHNOLOGIES Rocker Switch, DPST, 4 Connections (TIGK54-6S-BL-NBL)
- RELIANCE CONTROLS Load Center, TH, Main Circuit Breaker (THP108)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 480VAC L8-20R BK (HBL2340)
- HUBBELL PREMISE WIRING Bryant Faceplate - 3 x Total Number of Socket(s) - 1-gang - White - High Impact Thermoplastic, Plastic (IFP13W)
- MONOPRICE WallPlate, Blank, 4 Hole, White (6731)
- LOCTITE Loctite 442-1835936 638 Retaincompoundslip Fit Max. Strength 50 ml (442-1835936)
- SWE-TECH 3C Decora Wall Plate Insert, White, 1 Keystone Jack, Single Gang (FWT302-1D-W)
- MONOPRICE Surface Mount Box, Cat6, 2P, White (7093)
- HUBBELL PREMISE WIRING Fitting, Snap In (SFFGX)
- HUBBELL PREMISE WIRING Wall Plate, 6 Port (IFP16OW)
- Belden Voice & Data Outlets, Boxes, Faceplates