Shop All Voice & Data Outlets, Boxes, Faceplates
Belden
4-PORT FLUSH MT UNLOADED, 1 GANG FOR GIGAFLEX/EZMDVO JCK
Mfr # 233858
Zoro # G5739466
product price: $4.85
/ea
Sold in multiples of 25 for $121.25
$121.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Almond
- Number of Ports 4
- Gang 1
- Mounting Flush Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 233858
- Zoro # G5739466
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Color | Almond |
Number of Ports | 4 |
Gang | 1 |
Mounting | Flush Mount |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, NEMA, 27A, 600VAC, 3P (2510MBO2)
- NOARK Contactor 230Vac 1No Aux (CU-16-HI-3A1A)
- CAROL 12 AWG 2 Conductor Portable Cord 600V 25 ft. BK (02724)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK70V14)
- MARINCO Marinco ISC-10R BEP Marine Insulated Stud Covers (ISC-10R)
- ILC Replacement for Sockit BOX 330 Black (330 BLACK SOCKIT BOX)
- UNIRISE USA Blank Wall Plate, Single Gang, Ivory (WP-BLANK-IVY)
- ALLEN TEL Versatap Faceplate, Stainless Steel, 1-Port (ATBKF-VT)
- HUBBELL WIRING DEVICE-KELLEMS J-Load Media Outlet, 15A 125V, Tamper Resistant Receptacle, 2-Port, Decorator Frame, Black (RJ65BKTR)
- PANDUIT Faceplate, 1pt, Sgl Gang, Exec, Ei (CFPE1EIY)
- COMMSCOPE Wall Plate, 2 Gang, 8 Port, Ivory (M28L-246)
- Belden Voice & Data Outlets, Boxes, Faceplates