Shop All Voice & Data Outlets, Boxes, Faceplates
Belden
4-PORT FLUSH MT UNLOADED, 1 GANG FOR GIGAFLEX/EZMDVO JCK
Mfr # 233857
Zoro # G5739186
product price: $5.15
/ea
Sold in multiples of 20 for $103.00
$103.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Number of Ports 4
- Gang 1
- Mounting Flush Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 233857
- Zoro # G5739186
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Color | Grey |
Number of Ports | 4 |
Gang | 1 |
Mounting | Flush Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 16AWG_ 13A_ 3-Prong_ (40106)
- 3M Butt Splice Connector, 6 AWG, Blue, PK10 (MV6BCX)
- IDEAL Switch, Tgl, Spst, O-F, Oringscr (774010)
- PANDUIT Lug, Cu, 2 Hole, #6 Awg, 1/4 Stud, .63 (LCDX6-14A-L)
- PANDUIT Single Gang Rectangular Screw-On Facepla (CPGWH)
- PANDUIT Wall Plate, Single Gang, 4 Ports, Ivory (CFPE4EIY)
- BLACK BOX Av Stainless Wallplate, Single Gang, Ru (WP841)
- BLACK BOX Gigastation2 Wallplate, 2-Port Single-Ga (WPT464)
- SIGMA ELECTRIC Repl Gasket 1 Gang (14001)
- MARINCO Marinco ISC-10R BEP Marine Insulated Stud Covers (ISC-10R)
- HUBBELL PREMISE WIRING Plate, 4 Ports, Gray, Wall (SSF204)
- Belden Voice & Data Outlets, Boxes, Faceplates