Shop All Voice & Data Outlets, Boxes, Faceplates
Belden
4-PORT FACEPLATE SINGLE GANG, KEYSTONE-STYLE W/ID WINDOWS
Mfr # AX102248
Zoro # G0596724
product price: $5.69
/ea
Sold in multiples of 20 for $113.80
$113.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Almond
- Number of Gangs 1
- Width 0.1"
- Depth 0.26 in
- Height 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX102248
- Zoro # G0596724
- UPC # 611589004688
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 0.1" |
Depth | 0.26 in |
Height | 4.5 in |
Details
Color | Almond |
Number of Gangs | 1 |
Storage Temperature Range | -40 to 70°C |
Environmental Space | Indoor |
Safety Listing | Bi-national Standard Listed |
Number of Unloaded Sockets | 4 |
Product Line | KeyConnect |
Total Number of Sockets | 4 |
Application/Usage | Indoor |
Product Name | KeyConnect Single-Gang Faceplate |
Product Type | Faceplate |
Product Color | Almond |
Product Material | Plastic |
Package Contents | KeyConnect Single-Gang Faceplate, 6-32 screw, Carton label, Clear window |
Mounting | Flush Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 30A, 2 Pole, 120/240V AC (CHF230)
- TRIPP LITE Surge, Suppressor 4-Outlet (ISOBAR4)
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Rod, 1NC/1NO, 10A @125V AC, Actuator Location: Side (RCL-305)
- DAYTON Non-Illum Selector Switch, Cam E, 1NO/1NC (30G308)
- LEVITON RJ JACK AND MODULE INSERT DEC 6P6C WH (41638-W)
- HUBBELL PREMISE WIRING Fitting, Snap In (SFFWX)
- JR PRODUCTS EXTERIOR WEATHERPROOF TV JACK, POLAR WHITE (47755)
- ALLEN TEL Flush Stainless Steel Faceplate with Coax F Coupler (ATBK-F-81)
- UNIRISE USA 1Port Wall Plate, Single Gang, White (WP-1P-WHT)
- MURR ELEKTRONIK MODLINK MSDD DATA INSERT, Blind plate flat single (4000-68000-8900000)
- LEGRAND TV POWR KIT PLASTIC 10.25in. (CPT306W-V1)
- Belden Voice & Data Outlets, Boxes, Faceplates