Shop All Voice & Data Outlets, Boxes, Faceplates
Belden
4-PORT FACEPLATE KEYSTONE, FLUSH MOUNT, WHITE
Mfr # AX102249
Zoro # G0588823
product price: $5.69
/ea
Sold in multiples of 25 for $142.25
$142.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Electric White
- Number of Gangs 1
- Width 2.8"
- Depth 0.26 in
- Height 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX102249
- Zoro # G0588823
- UPC # 611589004695
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 2.8" |
Depth | 0.26 in |
Height | 4.5 in |
Details
Color | Electric White |
Number of Gangs | 1 |
Storage Temperature Range | -40 to 70°C |
Safety Listing | Bi-national Standard Listed |
Environmental Space | Indoor |
Product Type | Faceplate |
Product Line | KeyConnect |
Product Name | 4-Port w/ ID Windows Single-Gang |
Product Color | Electric White |
Product Material | Plastic |
Package Contents | 4-Port w/ ID Windows Single-Gang, 6-32 Screw, Paper, Installation guide |
Total Number of Sockets | 4 |
Mounting | Flush Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Wireless Remote Control, 3 Buttons, White (PJ2-3BRL-GWH-L01)
- BRYANT Gfp15By Ground Fault Interrupter 2P 3W 15A Amp 125V-Ac Plug (GFP15BY)
- PANDUIT Cable Tie, Lh, 14.4", Metdetpoly, Dbu, PK50 (PLT4H-L186)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNG14-250DFK)
- PANDUIT Faceplate, 4pt, Dblgang, Classic, SSteel (CFPL4S-2GY)
- PANDUIT Wall Plate, Single Gang, 2 Ports, Ivory (CFPE2EIY)
- ICC SURFACE MOUNT BOX, 2-PORT, 25PK, WH (IC107BC2WH)
- PANDUIT Single Gang Rectangular Screw-On Facepla (CPGWH)
- SWE-TECH 3C Wall Plate Mounting Bracket, Low Voltage, Single Gang (FWT3031-11110)
- PANDUIT Single Gang Screw-On BlaFaceplate (CPNIW)
- CMPLE CMPLE 183-N Inline Coupler RJ45; Cat5e; 8P8C Straight - Beige (183-N)
- Belden Voice & Data Outlets, Boxes, Faceplates