Shop All Voice & Data Jacks
Belden
4-PORT ADAPTER KEYSTONE, MODULAR FURNITURE, WHITE
Mfr # AX102900
Zoro # G1334174
product price: $8.45
/ea
Sold in multiples of 15 for $126.75
$126.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Electric White
- Width 3.12 in
- Depth 0.19 in
- Number of Ports 4
- Height 1.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX102900
- Zoro # G1334174
- UPC # 611589005579
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Width | 3.12 in |
Depth | 0.19 in |
Height | 1.84 in |
Details
Color | Electric White |
Number of Ports | 4 |
Storage Temperature Range | -10 to 75°C |
Safety Listing | Bi-national Standard Listed |
Environmental Space | Indoor |
Mounting | Modular Furniture |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDEX Solenoid (2006-F-34)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 6A, 1 Pole, 240V AC, C Curve (5SJ41067HG40)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHD)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S2425)
- HUBBELL PREMISE WIRING Jack, Orange, Cat6, Rj45 (HXI6OR)
- PANDUIT Module, Cat5e, Utp, 8p8w, Tgstyle, Bu (CJ5E88TGBU)
- BLACK BOX Cat6 Keystone Feed-Through Straight-Pinn (FM692)
- BESTLINK NETWARE CAT6 Tool Less Keystone Jack- White, PK 100 (101707WT-100)
- HUBBELL PREMISE WIRING Inline Coupler, RCA, Duplex, White (SFRCORFFW)
- HUBBELL PREMISE WIRING Jack, Blue, Cat6, Rj45 (HXJ6B)
- ALLEN TEL Wall Phone Outlet Jack, Stainless Steel, 8-Position, 8-Conductor (AT630B-8)
- Belden Voice & Data Jacks