Shop All Voice & Data Jacks
Belden
3-PORT KEYCONNECT ADAPTER, MODULAR FURNITURE ADAPTER, ELEC WHITE
Mfr # AX102291
Zoro # G1339178
original price:
$6.25
12% off
Sold in multiples of 20 for $109.00
$109.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Electric White
- Depth 0.19 in
- Width 3.12 in
- Height 1.84 in
- Storage Temperature Range -10 to 75°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # AX102291
- Zoro # G1339178
- UPC # 611589004985
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Depth | 0.19 in |
Width | 3.12 in |
Height | 1.84 in |
Details
Color | Electric White |
Storage Temperature Range | -10 to 75°C |
Safety Listing | Bi-national Standard Listed |
Environmental Space | Indoor |
Product Material | Plastic |
Application/Usage | Furniture, Indoor |
Number of Unloaded Sockets | 3 |
Package Contents | KeyConnect Faceplate, Installation Sheet, Blank |
Number of Gangs | 1 |
Product Name | KeyConnect Faceplate |
Total Number of Sockets | 3 |
Product Color | Black |
Product Line | KeyConnect |
Product Type | Faceplate |
Mounting | Modular Furniture |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Support Clamp, 2-7/8 in. (900729-16)
- ABB Compression Lug, 1/0 Awg, Color Code Pink (54950BE)
- MELTRIC 63-38143 INLET (63-38143)
- 3M 16-14 AWG Nylon Ring Terminal #6 Stud PK100 (MNG14-6R/SX)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJ5EOW Cat.5e Keystone Jack - 1 x RJ-45 Network Female - White (HXJ5EOW)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Yl, Tg (CJ688TGYL)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Orange (5382)
- HUBBELL PREMISE WIRING Jack, White, Cat6, Rj45 (HXJ6W)
- ALLEN TEL Flush Mount Wall Jack, 8-Conductor, Ivory (AT697B-NK)
- HUBBELL PREMISE WIRING Jack, Gray, Cat6, Rj45 (HXJ6GY)
- MONOPRICE Datacom Jack, Cat6, Tooless, White (1044)
- Belden Voice & Data Jacks