Shop All Voice & Data Outlets, Boxes, Faceplates
Belden
3-PORT FACEPLATE SINGLE GANG, KEYSTONE-STYLE W/ID WINDOWS
Mfr # AX102661
Zoro # G0597774
product price: $5.69
/ea
Sold in multiples of 20 for $113.80
$113.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Electric White
- Number of Ports 3
- Width 2.75 in
- Depth 0.26 in
- Height 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX102661
- Zoro # G0597774
- UPC # 611589028752
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 2.75 in |
Depth | 0.26 in |
Height | 4.5 in |
Details
Color | Electric White |
Number of Ports | 3 |
Storage Temperature Range | -40 to 70°C |
Environmental Space | Indoor |
Safety Listing | Bi-national Standard Listed |
Gang | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Cover, 2-1/2 and 3 in., FM8 (880IG)
- EATON Circuit Breaker, FAZ Series 20A, 1 Pole, 277/480V AC, C Curve (FAZ-C20/1-SP)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 12; 13, Hinged (N12302408)
- MIGHTY MAX BATTERY Group U1 Battery Box for Sun Xtender PVX-340T (MAX3476912)
- MARINCO 205Fo Marinco 20A 125V Flanged Outlet Lkg (205FO)
- HUBBELL PREMISE WIRING Hubbell SSF13 - Stainless Steel Plate, 1-Gang, 3-port - 3 x Total Number of Socket(s) - 1-gang - Brushed Stainless Steel (SSF13)
- PANDUIT Faceplate, 4pt, Sgl Gang, Classic, Wh (CFPL4WHY)
- ALLEN TEL Versatap Faceplate, Stainless Steel, 3-Port (ATBKF-VT-3)
- HUBBELL PREMISE WIRING Faceplate, 2 Port (IFP12GY)
- BLACK BOX Av Stainless Wallplate, Single Gang, Ru (WP841)
- PANDUIT Faceplate, 4pt, Sgl Gang, Classic, SSteel (CFPL4SY)
- Belden Voice & Data Outlets, Boxes, Faceplates