Shop All Voice & Data Jacks
Belden
24-PORT PATCH PANEL, 1U, CAT6+, LOADED, BLACK, REVCONNECT
Mfr # RV6PPF1U24BK
Zoro # G1334287
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Depth 2.000 in
- Height 1.73 in
- Width 19"
- Environmental Space Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # RV6PPF1U24BK
- Zoro # G1334287
- UPC # 611589224970
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Depth | 2.000 in |
Height | 1.73 in |
Width | 19" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse, Time Delay, 20A, LPJ Series, 600V AC, 300V DC, 2 1/4 in L x 13/16 in dia (LPJ-20SP)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Press (HBL1283I)
- ARCOR Bare Copper Wire, Bright, 24 AWG, 0.02" Diameter, 790' Length (F24)
- DUROMAX 50 ft. 10 Gauge Triple Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC10050C)
- SWE-TECH 3C Cat6 Keystone Jack, White, RJ45 Female to 110 Punch Down (FWT326-121WH)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Yl (CJ688TPYL)
- CMPLE Keystone Jack Wall Plate With Four Holes Standard Keystones - White (629-N)
- HUBBELL Speedgaina Category 5E Jack- Universal- Universal- White (HXJ5EW)
- CMPLE Keystone Jack Wall Plate With Three Holes Standard Keystones - Ivory (633-N)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Black (5378)
- PANDUIT Jack, Mini Com, Cat 5e, White (CJ5E88TWH)
- Belden Voice & Data Jacks