Shop All Voice & Data Jacks
Belden
24-PORT PATCH PANEL, 1U, 10GX, LOADED, BLACK, REVCONNECT
Mfr # RVAPPF1U24BK
Zoro # G1335897
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 1.73 in
- Depth 2 in
- Number of Ports 24
- Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # RVAPPF1U24BK
- Zoro # G1335897
- UPC # 611589225052
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Height | 1.73 in |
Depth | 2 in |
Width | 19 in |
Details
Color | Black |
Number of Ports | 24 |
Safety Listing | c(UL)us Listed |
Storage Temperature Range | -40°C To +70°C |
Telecommunications Standards | Category 6A - TIA 568.C.2, Category 6A - ISO/IEC 11801:2002 Ed.2 |
Other Standards | FCC Part 68;Subpart F;IEC 60603-7 |
Put-Up Type | 1U |
Environmental Space | Indoor |
IEEE Specification | Power Over Ethernet (PoE) IEEE 802.3at type 1 and 2 (up to 30W), IEEE 802.3bt/D1.7 type 3 and 4 (up to 100W), CISCO UPOE (up to 60W), Power over HDBaseT<sup>TM</sup> (up to 100W) |
Termination | Jack Modules |
Wiring | T568B |
Rack Units | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A30QS Series, 150A, Fast-Acting, 300V AC, Bolt-On (A30QS150-4)
- ABB 38 Malle I Beam Clamp (Z502-10)
- TRIPP LITE Power Cord, HD, C19 to C20, 15A, 14AWG, 10ft (P036-010-15A)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 20 AWG, 25' Length, 0.0320" Diameter, Silver (20TCW25)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Beige (5381)
- HUBBELL PREMISE WIRING Hubbell SPEEDGAIN Xcelerator HXJ5EB Cat.5e Connector - 25 Pack - 1 x RJ-45 Network - Blue (HXJ5EB)
- HUBBELL PREMISE WIRING AV Connector, 5E, Black (SFC5EBK)
- HUBBELL Speedgaina Category 5E Jack- Universal- Blue (HXJ5EB)
- PANDUIT Cat 5E Punchdown Jack Module - Violet (10 Pack), 10PK (NKP5E88MVL)
- IDEAL Modular Plug, Unshielded, CAT 5e, Clear, Pass-Through End Termination, 50 PK (85-371)
- HUBBELL PREMISE WIRING Hubbell Xcelerator Cat.5e Network Connector - 1 Pack - 1 x RJ-45 Network Female - Gray (HXJ5EGY)
- Belden Voice & Data Jacks