Shop All Enclosure Covers & Accessories
Belden
24-PORT PANEL LOADED 110 8W8P, T568A/B CAT5E PS5E HD, BLACK 1U
Mfr # AX103258
Zoro # G0782452
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.72 in
- Width 19 in
- Length 1.35 in
- Color Black
- Depth 1.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX103258
- Zoro # G0782452
- UPC # 611589005760
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.72 in |
Width | 19 in |
Length | 1.35 in |
Depth | 1.35 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, LB (5133664)
- EATON CUTLER-HAMMER Circuit Breaker, BAB Series 20A, 1 Pole, 120/240V AC (BAB1020)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 45A, 2 Pole, 120/240V AC (BR245)
- HUBBELL CONTROL SOLUTIONS OMNI PIR Ceiling Sensor w/ Relay & Photocell (OMNIIR)
- AIR-VENT Air Vent 235378 48 x 12 in. Ridge Vent & Nails (235378)
- SIGMA ELECTRIC Cover Flat Plstc 1G Gray (14140)
- RITTAL Ground Grounding Earth Rail (DK7113000)
- PRIME-LINE FERRULE/STOPS 5/32"" CD2 (GD12152)
- PRIME-LINE Dead Lock Single Cylndr (U9970)
- BELL OUTDOOR Weatherproof Extension Adapter, Swing Arm (5412-0)
- BELL OUTDOOR Weatherproof Lampholder, Nonmetal., White (PLTS100WH)
- Belden Enclosure Covers & Accessories