Shop All Enclosure Covers & Accessories
Belden
24-PORT ANGLEFLEX PANEL, FOR KEYCONNECT MODULES, BLACK 1U UNLOADED
Mfr # AX103248
Zoro # G0997097
product price: $93.55
/ea
Free Shipping & Returns
$93.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 44.450 mm
- Width 482.6 mm
- Length 78.740 mm
- Color Black
- Depth 78.740 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX103248
- Zoro # G0997097
- UPC # 611589033961
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 44.450 mm |
Width | 482.6 mm |
Length | 78.740 mm |
Depth | 78.740 mm |
Details
Item | Flex Panel |
Color | Black |
Storage Temperature Range | -40°C To +70°C |
Environmental Space | Indoor |
Safety Listing | ACA, Bi-national Standard Listed |
Number of Ports | 24 |
Rack Units | 1 |
Wiring | A/B Universal |
Termination | 110-MOD |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA2KN22F7)
- WIEGMANN Carbon Steel Sloped Enclosure, 8 in H, 12 in W, 7 in D, NEMA 12; 13, Screw On (WC08C12)
- UNIRISE USA 6Ft Power Cord 5/15R-C14 10Amp Black (PWCD-515RC14-10A-06F-BLK)
- SQUARE D Lug, 125A, 2 Poles (QO2125SL)
- SCHNEIDER ELECTRIC Spacial SF external fixing side panels - 2000x600 mm (NSY2SP206)
- IVES MORTISE BOLT 1.75""L (S48B3)
- PLUMB PAK FLOOR/CEILING PLATE 1/2"" (PP101-12)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- RITTAL REPLACEMENT HANDLE ENCLOSURE PARTS AND ACCESSORY (SZ 2450)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Galv (EPG1616)
- Belden Enclosure Covers & Accessories