Shop All Voice & Data Jacks
Belden
24-PORT ANGLED PATCH PANEL, 1U, 10GX, LOADED, BLACK, REVCONNECT
Mfr # RVAPPA1U24BK
Zoro # G1339214
product price: $553.99
/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Ports 24
- Height 1.73 in
- Depth 5.830 in
- Width 19.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # RVAPPA1U24BK
- Zoro # G1339214
- UPC # 611589225014
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Height | 1.73 in |
Depth | 5.830 in |
Width | 19.000 in |
Details
Color | Black |
Number of Ports | 24 |
Safety Listing | c(UL)us Listed |
Storage Temperature Range | -40°C To +70°C |
IEEE Specification | Power Over Ethernet (PoE) IEEE 802.3at type 1 and 2 (up to 30W), IEEE 802.3bt/D1.7 type 3 and 4 (up to 100W), CISCO UPOE (up to 60W), Power over HDBaseT<sup>TM</sup> (up to 100W) |
Other Standards | FCC Part 68;Subpart F;IEC 60603-7 |
Environmental Space | Indoor |
Telecommunications Standards | Category 6A - TIA 568.C.2, Category 6A - ISO/IEC 11801:2002 Ed.2 |
Wiring | T568B |
Rack Units | 1 |
Termination | Jack Modules |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Electrical Box Cover, Multi-directional, 1 Gang, Aluminum, Flip and Snap (MX1250W)
- RIP-LOCK CABLEWRAP Strap, Reusable, Blue, PK10, 1x6.5" (RLH-065-010-BU)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC (QO215HID)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZENL1121)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Wh, Tg (CJ688TGWH)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Beige (5381)
- BESTLINK NETWARE CAT6 Tool Less Keystone Jack- Gray (101707GY)
- IDEAL Modular Plug, Unshielded, CAT 5e, Clear, Pass-Through End Termination, 50 PK (85-371)
- AUDIOVOX Wht Mod Dplx Jack Plug (TP257WHR)
- INTERTHERM Intertherm 104060024 Roof Jacks - SRJ5 Roof Jack Assy 49" - 59" (104060024)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Yl, Tg (CJ688TGYL)
- Belden Voice & Data Jacks