Shop All Communication Cables
Belden
24-4P UTP-CMR SOL BC CAT5E, PO/PVC GRAY, 1000FT RLX BOX, 1000FT
Mfr # CM-00424NDX-6UP-09
Zoro # G5783155
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded U/Utp - Unshielded Twisted Pair
- Jacket Color Grey
- Standards RISER
- Gauge 24 AWG (AMERICAN WIRE GAUGE)
- Conductor Type Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # CM-00424NDX-6UP-09
- Zoro # G5783155
- Country of Origin Unknown
- Category Communication Cables
Details
Shielded | U/Utp - Unshielded Twisted Pair |
Jacket Color | Grey |
Standards | RISER |
Gauge | 24 AWG (AMERICAN WIRE GAUGE) |
Conductor Type | Solid |
Category/Level | CATEGORY 5E |
Conductor Count | 4 Pair |
Sub Family | 1200 CABLE |
Family | GIGAFLEX |
Type | Data |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Block, Aux Contact, 5a (LUA1C20)
- NVENT HOFFMAN Enclosure Window Kit, 11.5in. Hx8.0in. W (APWK95NFSS)
- HUBBELL 30A Twist-Lock Plug 3P 4W 480VAC L16-30P BK/WT (HBL2731S)
- MIGHTY TIE Cable Ties, 11", UV Black, Standard Duty, PK100 (MT11500C)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Comm Cable, Plenum, 16/4, 1000 Ft. (E3044S.41.86)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C2543A.41.10)
- CAROL Comm Cable, Unshielded, 22/30,1000 Ft. (C4077A.41.10)
- CAROL Computer Cable, Shielded, 24/15, 1000 Ft. (C0746A.41.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 5 ft (25-3-PC-5-GY)
- MONOPRICE Phone Cable, Rj11, 6P4C, Rev, 7 ft. (929)
- Belden Communication Cables