Shop All Communication Cables
Belden
24-4P UTP-CMP SOL BC CAT 5E, FEP/FEP HI/LOW TEMP OIL RES I, 1000FT
Mfr # CMP-00424FAXT-5E-02
Zoro # G5758874
Sold in multiples of 25 for $73,499.75
Free Shipping & Returns
$73,499.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded U/Utp - Unshielded Twisted Pair
- Jacket Color Black
- Standards PLENUM
- Gauge 24 AWG (AMERICAN WIRE GAUGE)
- Category ANSI/TIA Category 5e
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # CMP-00424FAXT-5E-02
- Zoro # G5758874
- Country of Origin Unknown
- Category Communication Cables
Details
Shielded | U/Utp - Unshielded Twisted Pair |
Jacket Color | Black |
Standards | PLENUM |
Gauge | 24 AWG (AMERICAN WIRE GAUGE) |
Category | ANSI/TIA Category 5e |
Nom. O.D. (In.) | 0.187 in |
Conductor Type | Solid |
Type | Data |
Conductor Count | 4 Pair |
Category/Level | CATEGORY 5E |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 5 Plastic, Smooth Finish, Ivory (P5I)
- IFM Threaded Adapter for Pressure Sensors (E40106)
- PASS & SEYMOUR 15A 2Pole HD Plug (PS5266XCCV4)
- SCHNEIDER ELECTRIC Advcntrlunitcl203Ph 832A 110240Vac (LUCD32FU)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C1202.41.01)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C3063.41.86)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 6-Conductor, 1000 FT Roll (AT6CLC)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- CAROL Comm Cable, Shielded, Riser, 20/2, 1000 Ft. (E2022S.30.10)
- Belden Communication Cables