Shop All Communication Cables
Belden
24-4P SOL BC PO FOIL SHD, LSZH JKT BLK, CMG-LS 300V 105C, 1000FT
Mfr # 1300SB 0101000
Zoro # G2111217
product price: $812.99
/ea
Sold in multiples of 25 for $20,324.75
Free Shipping & Returns
$20,324.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded F/Utp - Foiled/Unshielded Twisted Pair
- Shielding Multiple or Specialty
- Length 1000 ft
- Standards LOW SMOKE ZERO HALOGEN (LSZH)
- Gauge 24 AWG (AMERICAN WIRE GAUGE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 1300SB 0101000
- Zoro # G2111217
- UPC # 612825111092
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 1000 ft |
AWG Size | 24 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, SS, 1/2" NPT, .250-.312 (RSSS-105)
- GARDNER BENDER 4" L Cable Tie Black PK 100 (46-104UVB)
- SIEMENS Auxiliary Contact, 10A, Side Mounting (3RH29211DA02)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 31 in W, 12 in D, NEMA 12; 13, Hinged (A36SA3212LPPL)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 8-Conductor, 1000 FT Roll (AT8CLC)
- SCHNEIDER ELECTRIC Communication Cable, Black, 8.2 ft. (XBTZ9780)
- CAROL Comm Cable, Riser, 22/6, 1000 Ft. (E1006S.30.10)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- CAROL Comm Cable, Unshielded, 22/12, 1000 Ft. (C4067A.41.10)
- Belden Communication Cables