Shop All Communication Cables
Belden
24-4P SOL BC P0 FOIL SHD, PVC JKT BLK CATEGORY 5E, CMR 75C, 1000FT
Mfr # B7929A
Zoro # G5785474
product price: $1,384.99
/ea
Sold in multiples of 25 for $34,624.75
Free Shipping & Returns
$34,624.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded F/Utp - Foiled/Unshielded Twisted Pair
- Jacket Color Black
- Gauge 24 AWG (AMERICAN WIRE GAUGE)
- Standards RISER
- Conductor Type Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # B7929A
- Zoro # G5785474
- Country of Origin Unknown
- Category Communication Cables
Details
Shielded | F/Utp - Foiled/Unshielded Twisted Pair |
Jacket Color | Black |
Gauge | 24 AWG (AMERICAN WIRE GAUGE) |
Standards | RISER |
Conductor Type | Solid |
Category/Level | CATEGORY 5E |
Nom. O.D. (In.) | 0.265 in |
Conductor Count | 4 Pair |
Type | Data |
Category | ANSI/TIA Category 5e |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB MS132-20, 3P MMP 16.0-20.0A RANGE (MS132-20)
- HUBBELL 15/10A Duplex Twist-Lock Receptacle 3P 3W 125/250VAC (HBL7580)
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 1/2In (UNF50NR)
- SEYMOUR OF SYCAMORE PRIMER -GREEN ZINC PHOSPHATE (TM16-899)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2032S.18.10)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C2555A.41.10)
- SIEMENS Software, Use w/Mfr. No. 6ED10521MD000BA8 (6ED10580BA080YA1)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0601A.18.10)
- Belden Communication Cables