Shop All Communication Cables
Belden
24-2P UTP SOL-CMR/CMX BC CAT3, PP/PVC GRAY 1000FT RLX, 1000FT
Mfr # CM-00224BAG-3UB
Zoro # G5783514
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded U/Utp - Unshielded Twisted Pair
- Jacket Color Gray
- Standards RISER
- Gauge 24 AWG (AMERICAN WIRE GAUGE)
- No. of Pairs 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # CM-00224BAG-3UB
- Zoro # G5783514
- Country of Origin Unknown
- Category Communication Cables
Details
Shielded | U/Utp - Unshielded Twisted Pair |
Jacket Color | Gray |
Standards | RISER |
Gauge | 24 AWG (AMERICAN WIRE GAUGE) |
No. of Pairs | 2 |
Awg | 24 |
Category/Level | CATEGORY 3 |
Conductor Count | 2 Pair |
Type | Data |
Conductor Type | Solid |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 110 Punch, Blue (N238-001-BL)
- YELLOW JACKET Cord Power Block 2' 12/3 (2882AC)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (11583201)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Black, 500' Length (14UL1015STRBLA500)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Tray Cable, Shielded, 22/2, 1000 Ft. (C0450A.41.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 5 ft (25-3-PP-5-GY)
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C2526A.41.10)
- CAROL Comm Cable, Unshielded, 22/2, 500 Ft. (C6348A.18.10)
- CAROL Comm Cable, Shielded, Riser, 16/4, 1000 Ft. (E2044S.41.10)
- Belden Communication Cables