Shop All Electrical Wire & Cable
Belden
24-2P STR TNC PE FOIL+90% BRD, SHD PVC JKT CM 80C GREY, 1000FT
Mfr # 9842 0605000
Zoro # G1152594
product price: $2,282.99
/ea
Free Shipping & Returns
$2,282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Number of Conductors 4
- Length 5000 ft
- Shielding Foil, Braid
- Jacket Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 9842 0605000
- Zoro # G1152594
- UPC # 612825259558
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Length | 5000 ft |
Conductor Size | 24 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB C Tap, Pink, 42, Main 4-2, Branch 4-12 (54730)
- RACO Conduit Outlet Body, LB Style, 1-1/2" Hub (LB150)
- SHRINK-KON Heat Shrink Tubing Kit, Black, 6" L, 2:1, Cross-Linked Polyolefin, 600 V Dielectric Strength, 74 Pcs (HSKIT)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Amber, LED (9001SKT35LYA31)
- ZORO SELECT 14 AWG 2 Conductor Carolprene Portable Cord 300V 50 ft. BK (E3691)
- EAST PENN Wire-16/4 Brwn/Grn/Wh/Yl 100', #02915 (02915)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYK9)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Control Cable 600V GN (CF5-15-03-25)
- SOUTHWIRE Bus Drop Cable, 12 AWG, 0.41" OD, 500 ft L (40855902)
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. RD (87-9000)
- GENERAL CABLE INDUSTRIES Carol Multi-Conductor, Shielded, Plenum Cable - 4 Conductor, 18 AWG, 7/26 BC, Natural (E2204S.30.86)
- Belden Electrical Wire & Cable