Shop All Electrical Wire & Cable
Belden
24-1P STR TNC HDPE FOIL SHD, LSZH JKT BLK, CMG-LS ROHS, 1000FT
Mfr # 1350SB 0101000
Zoro # G1164756
product price: $773.99
/ea
Free Shipping & Returns
$773.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Number of Conductors 2
- Length 1000 ft
- Jacket Color Black
- Jacket Material Low Smoke Zero Halogen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 1350SB 0101000
- Zoro # G1164756
- UPC # 612825112396
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Length | 1000 ft |
Conductor Size | 24 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, T, 3/4 In. (GRT75-A)
- HALO DRECT MT WH 4""W 8.7W 1PK (RL4069S1EWHDMR)
- BLACKBURN Split-Bolt Connector, 1 str to 250 kcmil (40H)
- SCHLAGE ELECTRONICS Push to Exit Button, Red, Steel (623RD EX)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 250 ft Length, Violet, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDVIO250)
- ROMEX 10 AWG 2 Conductor Nonmetallic Building Cable 600V OR (28829021)
- ZORO SELECT 8 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYH3)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 25FT Lngth, Black, 0.0641" Dia, UL1426, 60 Volts (14STRBLAUL142625)
- CAROL 22 AWG 2 Conductor Stranded Multi-Paired Cable 100 ft. GY (C1353A)
- ZORO SELECT 16 AWG 5 Conductor Carolprene Portable Cord 600V 250 ft. BK (E3706)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Green, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRGRE250)
- Belden Electrical Wire & Cable