Shop All Microphones
Belden
23Awg-4C Retractile Microphone Cordset Cable
Mfr # 9416
Zoro # G705748587
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Recyclable
- Recommended Age All Ages
- Carpet/Rug Length 11.67 ft
- Environmental Certification CRI Green Label Plus
- Shape Oval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # 9416
- Zoro # G705748587
- Country of Origin Unknown
- Category Microphones
Dimensions
Carpet/Rug Length | 11.67 ft |
Carpet/Rug Width | 99" |
Details
Features | Recyclable |
Recommended Age | All Ages |
Environmental Certification | CRI Green Label Plus |
Shape | Oval |
Assembly Required | Assembled |
Product Type | Rug |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Universal Flat TV Wall Mount, 37" to 60" Screen (SF660)
- STREAMLIGHT Battery Pack, Li Ion, 3.75V, Streamlight (74175)
- MIGHTY MAX BATTERY YTX14AH GEL Replaces Polaris 4140006, 4140007 With 12V 2Amp Charger (MAX3871061)
- BATTERY CLERK AJC Duracell DURA12-7F2 Sealed Lead Acid Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-V-0-191168)
- PYLE Pyle PYLPDMICR42SL Classic Retro Vintage-Style Dynamic Vocal Microphone - Silver (PYLPDMICR42SL)
- PYLE Usb Interface 24Bit/96Khz (PDUSBPP10)
- FIVEGEARS Replacement CB Microphone for PRO510xL and PRO520xL (FI50372)
- PYLE 8 Mic Professional Handheld Vhf Wireless Microphone System (PDWM8400)
- ASTATIC Astatic 636L-C Dynamiclo-Zn-Cancel 4-Pin (636L-C)
- MAXPOWER RD104E Road Devil Amplified 4-Pin CB Microphone (MA11807)
- PYLE Bluetooth Uhf 4 Handheld Microphone (PDWM4120)
- Belden Microphones