Shop All Communication Cables
Belden
23-4PR CAT6A SD U/UTP CABLE, 10GXS BONDED-PAIR, PLENUM, 1000FT
Mfr # CMP-00423BEL-6ARB-01
Zoro # G5782936
product price: $2,058.99
/ea
Sold in multiples of 25 for $51,474.75
Free Shipping & Returns
$51,474.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded U/Utp - Unshielded Twisted Pair
- Jacket Color White
- Standards PLENUM
- Gauge 23 AWG (AMERICAN WIRE GAUGE)
- Conductor Count 4 Pair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # CMP-00423BEL-6ARB-01
- Zoro # G5782936
- Country of Origin Unknown
- Category Communication Cables
Details
Shielded | U/Utp - Unshielded Twisted Pair |
Jacket Color | White |
Standards | PLENUM |
Gauge | 23 AWG (AMERICAN WIRE GAUGE) |
Conductor Count | 4 Pair |
Conductor Type | Solid |
Category/Level | CATEGORY 6A |
Type | Data |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Ballast Dsconnct, Orng, 3 Ports, 1.50", PK20 (30-383X)
- HARTING Han D M Crimp Contact Ag Awg 14, PK 100 (09150006106)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Light Almond (HBL8300HLA)
- BRAD HARRISON External Thread Receptacle, 4, Male, 22 AWG (8R4006A18A120)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- CAROL Comm Cable, Unshielded, 22/12, 500 Ft. (C4067A.38.10)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E3602S.18.03)
- CAROL Comm Cable, Unshielded, 22/8, 1000 Ft. (C4065A.41.10)
- CAROL Comm Cable, Unshielded, 18/6, 1000 Ft. (C3118.41.02)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 250ft (2824)
- Belden Communication Cables