Shop All Communication Cables
Belden
23-4P UTP-CMR SOL BC, CAT6 2412 PE/PVC BLACK, 305M/1000FT RIB, 1000FT
Mfr # CM-00424IBDN-7RB-02
Zoro # G5783243
product price: $442.99
/ea
Sold in multiples of 25 for $11,074.75
Free Shipping & Returns
$11,074.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded U/Utp - Unshielded Twisted Pair
- Jacket Color Black
- Standards RISER
- Gauge 23 AWG (AMERICAN WIRE GAUGE)
- Conductor Count 4 Pair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # CM-00424IBDN-7RB-02
- Zoro # G5783243
- Country of Origin Unknown
- Category Communication Cables
Details
Shielded | U/Utp - Unshielded Twisted Pair |
Jacket Color | Black |
Standards | RISER |
Gauge | 23 AWG (AMERICAN WIRE GAUGE) |
Conductor Count | 4 Pair |
Conductor Type | Solid |
Type | Data |
Category/Level | CATEGORY 6 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON White 2-Gang Blank Plate Wall Plate (R52-0PJ23-00W)
- EATON BUSSMANN Open Fuse Block, R UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-2CR)
- FIVEGEARS SMA Male to SMA Male Adapter Coax Coaxial Connector (FI128414)
- VICTRON ENERGY BlueSolar MPPT 75/10 Retail (SCC010010050R)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 30 ft (25-3-PC-30-GY)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- CAROL Comm Cable, Plenum, 22/16,500 Ft. (4EPL1S.38.05)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- CAROL Comm Cable, Shielded, Riser, 22/4, 500 Ft. (E2004S.18.10)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 100ft (4039)
- Belden Communication Cables