Shop All Communication Cables
Belden
23-4P UTP-CMR SOL BC CAT6, 2412 PE/PVC 305M/1000FT, 1000FT
Mfr # CM-00424IBDN-7RB-05
Zoro # G5783234
product price: $412.99
/ea
Sold in multiples of 25 for $10,324.75
Free Shipping & Returns
$10,324.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded U/Utp - Unshielded Twisted Pair
- Jacket Color Blue
- Gauge 23 AWG (AMERICAN WIRE GAUGE)
- Standards RISER
- Type Data
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # CM-00424IBDN-7RB-05
- Zoro # G5783234
- Country of Origin Unknown
- Category Communication Cables
Details
Shielded | U/Utp - Unshielded Twisted Pair |
Jacket Color | Blue |
Gauge | 23 AWG (AMERICAN WIRE GAUGE) |
Standards | RISER |
Type | Data |
Category/Level | CATEGORY 6 |
Family | GIGAFLEX |
Conductor Type | Solid |
Conductor Count | 4 Pair |
Sub Family | 2400 CABLE |
Nom. O.D. (In.) | 0.218 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2307)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 25 ft. (9553)
- REIKU Spring Holder, 2.750 in., Black, Polyamide (PAFHB-70)
- EATON Input/Output Module, Inputs8, Relay Outpt8 (EASY-E4-AC-16RE1)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Comm Cable, Shielded, 24/3, 1000 Ft. (C0741A.41.10)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 4-Conductor, 1000 FT Roll (AT4CLC)
- CAROL Computer Cable, Shielded, 24/5,1000 Ft. (C0753A.41.10)
- CAROL Comm Cable, Unshielded, 22/12, 500 Ft. (C4067A.38.10)
- MONOPRICE Phone Cable, Rj11, 6P4C, Strgt, 7 ft. (928)
- Belden Communication Cables