Shop All Communication Cables
Belden
23-4P UTP-CMP SOL BC CAT6 IP5, FEP/LSPVC JKT BONDED-PAIR, 1000FT
Mfr # CMP-00423BNTB-6RB-06
Zoro # G5783137
product price: $1,264.99
/ea
Sold in multiples of 25 for $31,624.75
Free Shipping & Returns
$31,624.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded U/Utp - Unshielded Twisted Pair
- Jacket Color Blue
- Gauge 23 AWG (AMERICAN WIRE GAUGE)
- Standards PLENUM
- Conductor Count 4 Pair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # CMP-00423BNTB-6RB-06
- Zoro # G5783137
- Country of Origin Unknown
- Category Communication Cables
Details
Shielded | U/Utp - Unshielded Twisted Pair |
Jacket Color | Blue |
Gauge | 23 AWG (AMERICAN WIRE GAUGE) |
Standards | PLENUM |
Conductor Count | 4 Pair |
Conductor Type | Solid |
Type | Data |
Category/Level | CATEGORY 6 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 25A, 2 Pole, 120/240V AC (BR225)
- PANDUIT Tiemnt, .62"w, #10 Screw, Wrnyl, Bl, PK100 (TM3S10-C0)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-1210)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG5352)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Comm Cable, Unshielded, 18/3, 1000 Ft. (C2831A.41.10)
- SIEMENS Industrial Ethernet FC TP flexible cable (6XV18702B)
- SIEMENS PROFIBUS FC Standard Cable GP, bus cable (6XV18300EH10)
- PRYSMIAN Stationary Control Cable, 18 AWG, 7 Conductor, Unshielded, Black, Sold by the FT (244660)
- ENET Cisco Qsfp-100G-Cu1M Compatible Qsfp28 (QSFP-100G-CU1M-ENC)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.30.86)
- Belden Communication Cables