Shop All Communication Cables
Belden
23-4P F/UTP HDBASET PO CMR, PVC BLACK JKT, 1000FT REEL, 1000FT
Mfr # 2183R 0101000
Zoro # G1430363
product price: $1,172.99
/ea
Free Shipping & Returns
$1,172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Multiple or Specialty
- Length 1000 ft
- Color Black
- Insulation Material Polyolefin (PO, PE, PP)
- Conductor Material Bare Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 2183R 0101000
- Zoro # G1430363
- UPC # 612825391746
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 1000 ft |
AWG Size | 23 |
Details
Shielding | Multiple or Specialty |
Color | Black |
Insulation Material | Polyolefin (PO, PE, PP) |
Conductor Material | Bare Copper |
Jacket | PVC |
UL voltage rating | 300 V |
EU Directive 2015/863/EU | Yes |
UL Temp Rating | 90°C |
Environmental Space | Indoor - Riser |
Total Number of Pairs | 4 |
UL Flammability | UL 1666 Riser |
IEEE Specification | POE per 802.3af & POE+ 802.3at-2009 |
Conductor Count | 8 |
Suitability - Indoor | Yes |
EU CE Mark | Yes |
Material@Insulation01 | PP - Polypropylene |
Conductor Configuration | 4 Pair |
ISO/IEC Flammability | IEC 60332-1-2 |
NEC Articles | Article 800 |
Stranding@Conductor1 | Solid |
CPR Euroclass | Eca |
Put-Up Type | Reel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Festoon Cable, 2", 1.46x.45 (RSF-6002)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-55128-05)
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Screw On (RSC121206G)
- SECURITRON Push to Exit Button, Wall Mounted (PB3EN)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 250ft (2824)
- BELKIN Thunderbolt 4 Cable 2M (INZ002BT2MBK)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3110.41.02)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2502S.18.03)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C2523A.41.10)
- Belden Communication Cables