Shop All Electrical Wire & Cable
Belden
22-8C STR BC FRPVC FOIL SHD, FRPVC JKT NAT CMP 75C, 1000' REEL, 1000FT
Mfr # 6506FE 8771000
Zoro # G1144115
product price: $648.99
/ea
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 8
- Shielding Foil, Tape
- Jacket Color Natural
- Jacket Material Low Smoke Polyvinyl Chloride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 6506FE 8771000
- Zoro # G1144115
- UPC # 612825177968
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, M Series 5A, 1 Pole, 250V AC, Medium Curve (MU1-B-34-450-1-C21-B-E)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2-12Y)
- ZORO SELECT Clamp, OD 2 1/2 In, 3/4 In W, Vinyl, PK5 (COV4113Z1)
- HUBBELL 15A Twist-Lock Receptacle 2P 2W 125VAC L1-15R BK (HBL7535)
- CAROL 12 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. RD (E2542S.41.03)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 22 AWG, 1.0 Lbs, 502' Length, 0.0273" Diameter, 200°C, Natural (22H200P)
- ZORO SELECT 16 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. BK (3045300154)
- REMINGTON INDUSTRIES 8 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.1285" Diameter, GPT, 60 Volts (8GPTSTRRED100)
- CAROL 14 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02639.85.05)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 14 AWG, 5.0 Lbs, 395' Length, 0.0671" Diameter, 200°C, Natural (14H200)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 14 AWG, 25' Length, 0.0641" Diameter, Silver (14N8025)
- Belden Electrical Wire & Cable