Shop All Thermocouple Wire
Belden
22-6P STR TNC PVC IND FOIL SHD, PVC JKT 105C 300V BLK/RED#S, 1000FT
Mfr # 9331 0601000
Zoro # G1386446
product price: $5,078.99
/ea
Free Shipping & Returns
$5,078.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Conductor Design Stranded
- Insulation Material PVC
- Jacket Color Chrome
- Number of Conductors 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 9331 0601000
- Zoro # G1386446
- UPC # 612825230724
- Country of Origin Unknown
- Category Thermocouple Wire
Dimensions
Wire Size | 22 AWG |
Details
Conductor Design | Stranded |
Insulation Material | PVC |
Jacket Color | Chrome |
Number of Conductors | 12 |
Standards | CEC/C(UL) CMG; CSA AWM Compliance 2464; EU CE Mark; ICEA T-29-520; IEEE 1202; NEC/(UL); UL AWM 2464; UL1685 FT4 |
Used In | Indoor/Outdoor, Burial |
Ambient Temp. Limits | 105°C |
Conductor Material | Tinned Copper |
Shielding | Individually Foiled and No Overall |
Number of Conductor Pairs | 6 |
Voltage | 300V |
Features | Sunlight Resistance |
Stranding | 7x30 |
Temperature Rating | 105 Degrees Centigrade |
Gauge | 22 AWG (AMERICAN WIRE GAUGE) |
Conductor Count | 6 Pair |
Screen/Shield | Yes - This Has A Shield |
Construction | Individual Foil Shield Over Each Pair |
Conductor Type | Stranded Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 2.0'', 2PK (LTSF002002)
- IFM Cordset, 8 End 1 Pins, Cable 5m L, 2A Max (E12166)
- GENERAC Maintenance Kit for 48-Kw Standby Generators (6205)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, LED (ZB4BV043)
- ZORO SELECT Thermocouple Wire, Type T, 20Ga, 100 Ft (5ZPW6)
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Str, 100Ft (TCWR-1019)
- TEMPCO Thermocouple Ext Wire, JX, 20AWG, Sol, 250Ft (TCWR-1009)
- TEMPCO Thermocouple Lead Wire, K, 24AWG, Sol, 100Ft (TCWR-1015)
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Sol, 100Ft (TCWR-1013)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Sol, 250Ft (TCWR-1007)
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Str, 100Ft (TCWR-1014)
- Belden Thermocouple Wire