Shop All Electrical Wire & Cable
Belden
22-5C STR TNC SRPVC FOIL+65%, BRD SHD PVC JKT CMG 300V 80C, 1000FT
Mfr # 9941 0601000
Zoro # G1160757
product price: $1,881.99
/ea
Free Shipping & Returns
$1,881.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 5
- Shielding Foil, Braid
- Jacket Color Chrome
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 9941 0601000
- Zoro # G1160757
- UPC # 612825264729
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 750 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB750N014F2)
- UNIFIED WIRE & CABLE 14 AWG, SIS Lead Wire, 41 Strand, 125C, 600V, Tinned copper, XLPE, Gray, Sold by the FT (1441TXHHW-8-5M)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- EAST PENN Wire-14 Ga White 100' Primary, #03626 (03626)
- SOUTHWIRE 16/2 Landscape Cord 50 ft. BK (55213142)
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-15-05-25)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. RD (R30R-0100)
- CHAINFLEX 18 AWG 36 Conductor Continuous Flex Control Cable 600V GN (CF5-07-36-100)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0079 Diameter, Yellow, 100 ft Length (18UL1007TPCYEL100)
- REMINGTON INDUSTRIES 16 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Green, 0.0508" Diameter, 60 Volts (16STRGREGPT25)
- Belden Electrical Wire & Cable