Shop All Thermocouple Wire
Belden
22-4P STR TNC PVC IND FOIL SHD, PVC JKT 105C 300V BLK/RED#S, 1000FT
Mfr # 9330 0605000
Zoro # G1383278
product price: $2,968.99
/ea
Free Shipping & Returns
$2,968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Conductor Design Stranded
- Insulation Material PVC
- Jacket Color Chrome
- Number of Conductors 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 9330 0605000
- Zoro # G1383278
- UPC # 612825230496
- Country of Origin Unknown
- Category Thermocouple Wire
Dimensions
Wire Size | 22 AWG |
Details
Conductor Design | Stranded |
Insulation Material | PVC |
Jacket Color | Chrome |
Number of Conductors | 8 |
Used In | Indoor/Outdoor, Burial |
Ambient Temp. Limits | 105°C |
Standards | CEC/C(UL) CMG; CSA AWM Compliance 2464; EU CE Mark; ICEA T-29-520; IEEE 1202; NEC/(UL); UL AWM 2464; UL1685 FT4 |
Number of Conductor Pairs | 4 |
Voltage | 300V |
Shielding | Individually Foiled and No Overall |
Conductor Material | Tinned Copper |
Stranding | 7x30 |
Features | Sunlight Resistance |
Gauge | 22 AWG (AMERICAN WIRE GAUGE) |
Conductor Type | Stranded Conductor |
Screen/Shield | Yes - This Has A Shield |
Conductor Count | 4 Pair |
Temperature Rating | 105 Degrees Centigrade |
Construction | Individual Foil Shield Over Each Pair |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (PWRINV200012120W)
- RACOORPORATED Electrical Box Cover, Square, Flat (787)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC013)
- DWYER INSTRUMENTS Current Transformer, Cur Xfmr 10 Vdc 20A (LTTJ-020)
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Sol, 100Ft (TCWR-1013)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Sol, 250Ft (TCWR-1007)
- DWYER INSTRUMENTS Thermocouple Wire, 24 AWG Wire Size (A-TC-J100-FEP)
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 25Ft (ECA00072)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 250Ft (TCWR-1023)
- KLEIN TOOLS Replacement K-Type Thermocouple (69435)
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Sol, 100Ft (TCWR-1018)
- Belden Thermocouple Wire