Shop All Communication Cables
Belden
22-4C SF/UTP TNC PROFINET, CAT5E FRPE PVC GRN JKT, 1000FT
Mfr # B7961A
Zoro # G5785185
product price: $1,783.99
/ea
Sold in multiples of 25 for $44,599.75
Free Shipping & Returns
$44,599.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded F/Ftp - Foiled/Foiled Twisted Pair
- Jacket Color Green
- Gauge 22 AWG (AMERICAN WIRE GAUGE)
- Standards GENERAL PURPOSE
- Conductor Type Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # B7961A
- Zoro # G5785185
- Country of Origin Unknown
- Category Communication Cables
Details
Shielded | F/Ftp - Foiled/Foiled Twisted Pair |
Jacket Color | Green |
Gauge | 22 AWG (AMERICAN WIRE GAUGE) |
Standards | GENERAL PURPOSE |
Conductor Type | Stranded |
Category/Level | CATEGORY 5E |
Conductor Count | 4 Conductor |
Type | Data |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Hour Meter, 24VAC, 60 Hz, Plastic, Square (UWZ48E-24U)
- MERSEN Midget Fuse, 2A, 500V AC, Indicating, 120kA (H218714)
- HONEYWELL T6031A1136 Temp Control -30/90F (T6031A1136)
- ELCO LIGHTING 12V AC Electronic Transformer (No Minimum Load) (LET-60-277)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Tray Cable, Shielded, 18/2, 500 Ft. (C0454A.38.10)
- CAROL Computer Cable, Shielded, 24/1, 1000 Ft. (C0600A.41.10)
- ENET Enet Mtp /Mpo-Female To Mtp /Mpo-Female Aqua Multimode Om4 (MTPF2XO-OM4-20M-ENC)
- CAROL Comm Cable, Shielded, Riser, 22/4, 500 Ft. (E2004S.18.10)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C2526A.41.10)
- CAROL Comm Cable, Shielded, 24/2, 1000 Ft. (C2513A.41.10)
- Belden Communication Cables