Shop All Thermocouple Wire
Belden
22-3P STR TNC PVC IND FOIL SHD, PVC JKT 105C 300V BLK/RED#S, 1000FT
Mfr # 9329 0605000
Zoro # G1386473
product price: $2,282.99
/ea
Free Shipping & Returns
$2,282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Conductor Design Stranded
- Insulation Material PVC
- Jacket Color Chrome
- Number of Conductors 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 9329 0605000
- Zoro # G1386473
- UPC # 612825230328
- Country of Origin Unknown
- Category Thermocouple Wire
Dimensions
Wire Size | 22 AWG |
Details
Conductor Design | Stranded |
Insulation Material | PVC |
Jacket Color | Chrome |
Number of Conductors | 6 |
Used In | Indoor/Outdoor, Burial |
Standards | CEC/C(UL) CMG; CSA AWM Compliance 2464; EU CE Mark; ICEA T-29-520; IEEE 1202; NEC/(UL); UL AWM 2464; UL1685 FT4 |
Ambient Temp. Limits | 105°C |
Features | Sunlight Resistance |
Number of Conductor Pairs | 3 |
Conductor Material | Tinned Copper |
Shielding | Individually Foiled and No Overall |
Stranding | 7x30 |
Voltage | 300V |
Construction | Individual Foil Shield Over Each Pair |
Temperature Rating | 105 Degrees Centigrade |
Conductor Type | Stranded Conductor |
Conductor Count | 3 Pair |
Gauge | 22 AWG (AMERICAN WIRE GAUGE) |
Screen/Shield | Yes - This Has A Shield |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ferrule, Copper, 0.57 in L, PK100 (797UZ5)
- SIEMENS Fusible Safety Switch, General Duty, 120/240V AC, 2PST, 30 A, NEMA 3R (LF211NR)
- ZORO SELECT Wall Switch, 20A, Red, 3-Way Type, Toggle (4903BRED)
- BELKIN Networking Cat6 Bulk Cable, Stranded, 1000', Black (BLKA7J7041000BK)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 100Ft (TCWR-1011)
- TEMPCO Thermocouple Lead Wire, K, 24AWG, Str, 100Ft (TCWR-1016)
- DWYER INSTRUMENTS Thermocouple Wire, 24 AWG Wire Size (A-TC-J100-FEP)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Sol, 250Ft (TCWR-1010)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 250Ft (TCWR-1023)
- DAYTON Thermocouple Wire, Red, 100 ft L, PK100 (798GE9)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 100Ft (TCWR-1012)
- Belden Thermocouple Wire