Shop All Communication Cables
Belden
22-2PR T1 CABLE CM SOL TC DUAL, POLY/PVC INS GRAY PVC JKT O/A, 1000FT
Mfr # 7838A 0602000
Zoro # G2110282
product price: $912.99
/ea
Free Shipping & Returns
$912.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Multiple or Specialty
- Length 2000 ft
- Insulation Material Polyolefin (PO, PE, PP)
- Conductor Material Tinned Copper
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 7838A 0602000
- Zoro # G2110282
- UPC # 612825190134
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 2000 ft |
AWG Size | 22 |
Details
Shielding | Multiple or Specialty |
Insulation Material | Polyolefin (PO, PE, PP) |
Conductor Material | Tinned Copper |
Color | Chrome |
EU Directive 2015/863/EU | Yes |
Material@Insulation01 | PE - Polyethylene (Foam) |
Put-Up Type | Reel |
Jacket | PVC |
Suitability - Outdoor | Yes - Black only |
UL voltage rating | 300 V RMS |
UL Temp Rating | 75°C |
CPR Euroclass | Eca |
Stranding@Conductor1 | Solid |
Suitability - Aerial | Yes - Black only, when supported by messenger wire |
Conductor Configuration | 2 Pair |
Material@InnerShield01 | Bi-Laminate (Alum+Poly) |
UL Flammability | UL1685 UL Loading |
Suitability - Indoor | Yes |
Environmental Space | Indoor Rated (Not Riser or Plenum) |
Number of Pairs | 2 Pairs |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Keylocking Thumb Turn, Keylocking Thumb Turn Accessory, Zinc (2576000)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X48, Steel/Gray (CGT4866)
- BRAD HARRISON Internal Thread Connector, 5, Female, M12 (8A5000-31)
- SIEMENS Non-Illuminated Selector Switch, 1NO/1NC, Silver (3SU1150-4BF11-1FA0)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Computer Cable, Shielded, 22/5,1000 Ft. (C0973A.41.10)
- CAROL Comm Cable, Shielded, 18/3, 1000 Ft. (C2535A.41.10)
- CAROL Comm Cable, Riser, 18/6, 1000 Ft. (E1036S.41.10)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- CAROL Comm Cable, Shielded, Riser, 22/6, 1000 Ft. (E2006S.30.10)
- CHAINFLEX Continuous Flexing Data Cable, 8A, 300V (CF211-05-02-02)
- Belden Communication Cables