Shop All Communication Cables
Belden
22-2P SF/UTP TNC PROFINET, CAT5E FRPE PVC GRN JKT, 1000FT
Mfr # B7960A
Zoro # G5785492
product price: $1,356.99
/ea
Free Shipping & Returns
$1,356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Sf/Utp - Screened & Foiled/Unshielded Twisted Pair
- Jacket Color Green
- Gauge 22 AWG (AMERICAN WIRE GAUGE)
- Standards GENERAL PURPOSE
- Category/Level CATEGORY 5E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # B7960A
- Zoro # G5785492
- Country of Origin Unknown
- Category Communication Cables
Details
Shielded | Sf/Utp - Screened & Foiled/Unshielded Twisted Pair |
Jacket Color | Green |
Gauge | 22 AWG (AMERICAN WIRE GAUGE) |
Standards | GENERAL PURPOSE |
Category/Level | CATEGORY 5E |
Conductor Count | 4 Conductor |
Type | Data |
Conductor Type | Stranded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 230v 50/60Hz (TFP62)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1 NO/1 NC, 1NC, 1NO, Red (9001KR9R94H6)
- POWER FIRST Coiled Power Cord, 1-15P, SJT, 10 ft., 13A, 16/2 (3AY41)
- OMRON Relay, 8Pin, DPDT, 10A, 240VAC (LY2F-AC220/240)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Comm Cable, Plenum, 16/4, 1000 Ft. (E3044S.41.86)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- CAROL Comm Cable, Unshielded, 22/10, 1000 Ft. (C4071A.41.10)
- CAROL Comm Cable, Shielded, 20/3, 500 Ft. (C2525A.18.10)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- CAROL Tray Cable, Shielded, 18/2, 1000 Ft. (C0454A.41.10)
- Belden Communication Cables