Shop All Wire Connectors
Belden
22-24 AWG BNC HD CONN 3-PC, COMPRESSION POL. NICKEL PURPLE, 75 OHM ROHS
Mfr # 1855ABHD3
Zoro # G2781458
product price: $3.65
/ea
Sold in multiples of 25 for $91.25
$91.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Violet
- Type Bnc 75 Ohm
- Wire Range 23 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 1855ABHD3
- Zoro # G2781458
- UPC # 845671002348
- Country of Origin Unknown
- Category Wire Connectors
Details
Color | Violet |
Type | Bnc 75 Ohm |
Wire Range | 23 AWG |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK Strap Emt 1 Hole 1" (55922-S)
- GE Cover, Surface, 20Wx64.5inL (AF64S)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL8119V)
- CARLON Conduit Pull Pvc Elbow 3/4Inch (E990ER-CAR)
- POWER FIRST Wire Connector, Red, PK100 (5UYJ6)
- POLARIS Polaris Multi-Tap Connector, Insulated (ISR-1/0CB)
- MIDWEST FASTENER 16 WG to 14 WG x 3/16" x 0.7" Insulated Female Connectors 26 26PK (62687)
- ANDERSON POWER PRODUCTS SB175 HSG YEL BULK (943BK)
- HARTING Han E M Crimp Contact Au Wg, PK 100 (09330006122)
- RACO 14AWG SOLID PIGTAIL 8" (994)
- SIMPSON STRONG-TIE POST BASE GLV 12GA 4X6"" (ABW46Z)
- Belden Wire Connectors & Disconnects