Shop All Thermocouple Wire
Belden
22-1T STR TNC PVC O/A FOIL SHD, PVC JKT 105C 300V BLK/RED/WHT, 1000FT
Mfr # 9363 060U1000
Zoro # G1384127
product price: $905.99
/ea
Free Shipping & Returns
$905.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Conductor Design Stranded
- Insulation Material PVC
- Jacket Color Chrome
- Number of Conductors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 9363 060U1000
- Zoro # G1384127
- UPC # 612825239383
- Country of Origin Unknown
- Category Thermocouple Wire
Dimensions
Wire Size | 22 AWG |
Details
Conductor Design | Stranded |
Insulation Material | PVC |
Jacket Color | Chrome |
Number of Conductors | 3 |
Standards | CEC/C(UL) CMG; EU CE Mark; ICEA T-29-520; IEEE 1202; NEC/(UL); UL AWM 2464; UL1685 FT4 |
Ambient Temp. Limits | 105°C |
Used In | Indoor/Outdoor, Burial |
Voltage | 300V |
Shielding | Foil(s) or Copper Tape(s) |
Stranding | 7x30 |
Conductor Material | Tinned Copper |
Number of Conductor Pairs | 1 Triad |
Features | Sunlight Resistance |
Conductor Type | Stranded Conductor |
Screen/Shield | Yes - This Has A Shield |
Gauge | 22 AWG (AMERICAN WIRE GAUGE) |
Construction | Overall Aluminum Mylar Foil Shield |
Temperature Rating | 105 Degrees Centigrade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Q340A1090 30Mv Thermocouple (Q340A1090)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4Ft (HCT16119K)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSYPB1A)
- CANTEX 5133823 Conduit Elbow, 90 deg Angle, 12 in Plain, PVC, Gray (UA9ADR-CTN)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 250Ft (TCWR-1023)
- DWYER INSTRUMENTS Thermocouple Wire, 24 AWG Wire Size (A-TC-J100-FEP)
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Sol, 100Ft (TCWR-1018)
- ZORO SELECT Thermocouple Wire, Type T, 20Ga, 50 Ft (5ZPW7)
- TEMPCO Thermocouple Ext Wire, KX, 24AWG, Str, 100Ft (TCWR-1022)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 100Ft (TCWR-1011)
- TEMPCO Thermocouple Ext Wire, KX, 20AWG, Str, 100Ft (TCWR-1020)
- Belden Thermocouple Wire