Shop All Thermocouple Wire
Belden
22-1P STR TNC PVC, PVC JKT 105C 300V CC: BLK/RED, 1000FT
Mfr # 9407 0602500
Zoro # G1378055
product price: $592.99
/ea
Sold in multiples of 25 for $14,824.75
Free Shipping & Returns
$14,824.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Conductor Design Stranded
- Insulation Material PVC
- Jacket Color Chrome
- Number of Conductors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 9407 0602500
- Zoro # G1378055
- UPC # 612825240099
- Country of Origin Unknown
- Category Thermocouple Wire
Dimensions
Wire Size | 22 AWG |
Details
Conductor Design | Stranded |
Insulation Material | PVC |
Jacket Color | Chrome |
Number of Conductors | 2 |
Used In | Indoor/Outdoor |
Ambient Temp. Limits | 105°C |
Standards | CEC/C(UL) CMG; EU CE Mark; ICEA T-29-520; IEEE 1202; NEC/(UL); UL AWM 2464; UL1685 UL |
Number of Conductor Pairs | 1 |
Stranding | 7x30 |
Conductor Material | Tinned Copper |
Features | Sunlight Resistance |
Voltage | 300V |
Shielding | Unshielded |
Screen/Shield | No Shield |
Temperature Rating | 105 Degrees Centigrade |
Conductor Count | 1 Pair |
Gauge | 22 AWG (AMERICAN WIRE GAUGE) |
Conductor Type | Stranded Conductor |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 2.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMD-2.5-R)
- EATON Surge Protection Device, 1 Phase, 240V AC, 1 Poles, 1 Wire + Ground (AGDN24010R)
- IDEAL Mechanical Conn, Set Screw, 10-18 AWG, PK10 (30-1294G)
- GROTE Pilot Light, 15A, 12V, 1/2" dia. (82-0115)
- DWYER INSTRUMENTS Thermocouple Wire, 24 AWG Wire Size (A-TC-K100-FEP)
- DAYTON Thermocouple Wire, Red, 100 ft L, PK100 (798GE9)
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 25Ft (ECA00072)
- TEMPCO Thermocouple Lead Wire, K, 24AWG, Str, 100Ft (TCWR-1016)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 100Ft (TCWR-1012)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 100Ft (TCWR-1011)
- TEMPCO Thermocouple Ext Wire, JX, 20AWG, Sol, 250Ft (TCWR-1009)
- Belden Thermocouple Wire