Shop All Electrical Wire & Cable
Belden
22-1P STR TNC PE FOIL SHD, PVC JKT CM 300V 60C, ROHS, 1000FT
Mfr # 8761 06010000
Zoro # G1156715
product price: $788.99
/ea
Free Shipping & Returns
$788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 2
- Length 10000 ft
- Shielding Foil, Copper Tape
- Jacket Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 8761 06010000
- Zoro # G1156715
- UPC # 612825215264
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Length | 10000 ft |
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTS-R Series, Fast-Acting, 45A, 600V AC, Non-Indicating (KTS-R-45)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (05320-WCP)
- EATON B-LINE J-Hook, 1/8-1/4In, Under, 1 5/16In Max Cap (BCH21-U-2-4)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 15A, 250V AC, Non-Indicating (NON-15)
- CAROL 18 AWG 2 Conductor Portable Cord 300V 25 ft. BK (01310)
- CHAINFLEX 10 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF140US-60-04-100)
- CAROL Cord, 16/8 SOOW 600V-Blk-250 RL (09608.35.01)
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C2535A)
- PACER GROUP Pacer Round 4 Conductor Cable - 100' - 14/4 AWG - Black, Green, Red & White (WR14/4-100)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0067 Diameter, White, 25 ft Length (20UL1007TPCWHI25)
- ZORO SELECT 12 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYG7)
- Belden Electrical Wire & Cable